0
1

PHBP11514 Nylon Backing Pad 115mm

Order Code: ZT4042169S

£7.19 Inc VAT (20%)


Description

Abracs PHBP11514 Nylon Backing Pad 115mm
The Abracs PHBP11514 is a 115mm/4.1/2 inch diameter flexible Nylon Backing Pad suitable for use with Fibre Discs and Semi-Flexible Grinding Discs. The premium nylon compound gives maximum flexibility and support along with a long service life. Fitted with an M14 x 2mm thread.

Features:
Flexible Nylon Backing Pad
Maximum flexibility and support
Long service life
Specification:
Part Number: ​PHBP11514
Diameter: 115mm/4.1/2 inch
Max. Speed: 13, 300 rpm

See full description
Specifications for PHBP11514 Nylon Backing Pad 115mm
  • MFR Part No.
    PHBP11514
  • Material
    Nylon
  • Diameter
    115mm/4.1/2 inch
  • Thread
    M14 x 2mm
  • Product Type
    Nylon Backing Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome