Razorstar Backup Pads


Select
£8.49 Inc VAT (20%)
Up to 7% off


See all variants from £8.49

Description

The Norton RazorStar® back-up pads are expertly crafted to tackle the most demanding grinding operations in conjunction with RazorStar® fibre-discs. These pads are meticulously engineered to enhance the performance of RazorStar® discs, providing unparalleled stability and support for heavy-duty grinding tasks. Designed for professional use, the Norton RazorStar® back-up pads ensure optimal contact between the disc and the workpiece, resulting in precise and efficient material removal.

Features and Benefits
• The curved ribs keep the pad and abrasive cooler while retaining a level of flexibility across the pad
• For use in tougher grinding operations
• Conforms ISO 15636
• Compatible with grits 36+ and finer

Typical Applications
• Use alongside RazorStar® fibre-discs for grinding and deburring tasks

Feature Attributes

Type:
Backing Pad
Series:
RazorStar®
For Use With:
RazorStar® fibre-discs
Application:
Soft,Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome