0
1

Rotur Velcro Faced Sanding Pad Tapered

Order Code: ZT1206795S

£14.99 Inc VAT (20%)


Description

The Rotur Velcro Faced Sanding Pad is a durable and versatile sanding tool that is designed for use in a wide range of applications. It features a high-quality Velcro face that provides a secure and stable mounting to drill chucks, allowing for quick and easy attachment and detachment of sandpaper. The Velcro face also enables users to easily switch between different grits of sandpaper, reducing the time and hassle of changing sandpaper frequently.

The 50mm sanding pad is available as a parallel or tapered foam body to accommodate a variety of sanding needs. It is constructed with a durable foam backing that provides excellent flexibility and control during sanding, allowing for smooth and even sanding results.

The Rotur Velcro Faced Sanding Pad is suitable for use with a range of materials, including wood, metal, plastics, and other materials. It can be used for both wet and dry sanding, making it a versatile tool for use in various environments and conditions.

The smooth shank on the sanding pad allows for easy and secure attachment to a drill chuck, providing greater versatility in sanding applications. This feature allows users to achieve more precise control when sanding smaller or hard-to-reach areas, providing a smooth and consistent finish.

Overall, the Rotur Velcro Faced Sanding Pad is a reliable and efficient sanding solution that delivers excellent results. Whether you are a DIY enthusiast or a professional tradesperson, this sanding pad is a must-have tool for any project. Its durability, versatility, and ease of use make it a valuable addition to any toolbox.

50mm Tapered: V50FBPT

See full description
Specifications for Rotur Velcro Faced Sanding Pad Tapered
  • MFR Part No.
    V50FBPT
  • Size
    5mm
  • Type
    Tapered
  • Diameter
    50mm
  • Backing Material
    Foam
  • Suitable for
    Metal
    Wood
    Plastics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome