SIP 6" Vinyl-Faced Sander Backing Pad

SIP 6" Vinyl-Faced Sander Backing Pad

Order Code: ZT1194580P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The SIP 6" Vinyl-Faced Sander Backing Pad is a high-quality random orbital sander pad that offers high performance and a swirl-free finish in tandem with SIP Air Sanders. Ideal for high-quality results in a range of air sanding applications.

• 6" (152mm) vinyl-faced sander backing pad
• 10,000rpm max. speed for high sanding performance
• Random orbit disc for a swirl-free sanding finish
• Designed for use with SIP Air Sanders

See full description
Specifications for SIP 6" Vinyl-Faced Sander Backing Pad
  • MFR Part No.
    17576
  • Padding Type
    Vinyl-Faced
  • Pad Diameter
    6" (~152mm)
  • Pad Type
    Vinyl-faced
  • Pad Size
    � 6in (152mm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome