Soft Interface Pad, 75 mm, 6 Hole, 05771

Order Code: ZT1025106X

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Maximise cushion and conformability during the automotive sanding process with 3M Hookit Soft Interface Pad. Use our pads between Hookit discs and Hookit back‐up pads for quick change outs.

Specifications for Soft Interface Pad, 75 mm, 6 Hole, 05771
  • Material
    Soft Durable Foam
  • For Use With
    Used With Standard Hookit Back up Pad
  • Pad Adhesion Type
    Hook & Loop
  • Pad Diameter
    75mm
  • Maximum RPM
    15,000rpm
  • Type
    Soft Interface Pad
  • Hole Configuration
    6
  • Series
    05771
  • MFR Part No.
    7000000490

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome