Soft Spindle Pad


£6.39 Inc VAT (20%)

See 4 Product Variants
£6.39

Description

Spindle pads with a soft foam layer ideal for curved surfaces. Soft Density

48205 - 3mm Spindle Fitting - Max RPM 40,100
48210 - 6mm Spindle Fitting - Max RPM 30,6600
48220 - 6mm Spindle Fitting - Max RPM 48,220
48215 - 6mm Spindle Fitting - Max RPM 48,215

Feature Attributes

Pad Adhesion Type:
Velcro
Material:
Soft Durable Foam
Type:
Backing Pad
Hole Configuration:
0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome