ST358 Backing Pad, 115mm

Order Code: ZT3300121S

£5.39 Inc VAT (20%)


Description

The ST358 backing pad deliver a high removal rate as the combination of backing, bond and grit adapts to the material.

Features and Benefits
• Excellent grit adhesion and Advanced Coating Technology (ACT) offer a long service life
• Highly advanced manufacturing technology allows the production of custom hole patterns
• High temperature resistance

Notes
Tested according to the guidelines of the oSa directives and comply with European safety standard EN 12413

See full description
Specifications for ST358 Backing Pad, 115mm
  • Pad Diameter
    115mm
  • Pad Adhesion Type
    Non Adhesion
  • For Use With
    Universal
  • Type
    Backing Pad
  • Maximum RPM
    1330rpm
  • Thread Size
    M14
  • Application
    Hard
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome