Support Pad for Cupped Pad M14X2

Order Code: ZT1025047X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Order by 3pm, get it Tomorrow

Description

Premium quality flat faced pad for sanding and polishing machines. Excellent long term resistance to tear damage, oil and ageing. Hook-n-loop faced for use as a super Buffing pad holder or foam holder, Can be used with tie on bonnets. Max 8,500rpm. Foams and bonnets supplied separately.

Specifications for Support Pad for Cupped Pad M14X2
  • Thread Size
    M14 x 2.0
  • For Use With
    Tie on bonnet
  • Pad Diameter
    178mm
  • Pad Adhesion Type
    Non Adhesion
  • Type
    Support Pad
  • Hole Configuration
    0
  • Series
    10290
  • MFR Part No.
    10290

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome