White Compounding Pad 150 x 50mm H&L Protective Collar Supplied Unboxed

Order Code: ZT4273420S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.554%


Description

Hard white European foam compounding pad, hook and loop fitted with a protective collar to prevent the backing plate coming into contact with the paintwork. The collar performs 2 important functions, it will prevent the backing plate getting fitted to the pad off centre and causing the tool and pad to vibrate badly and will prevent the backing plate from digging into the paintwork if the pad is tilted at an angle. Size 150 x 30mm, Collar size 20mm, Internal diameter inside the collar 115mm.

See full description
Specifications for White Compounding Pad 150 x 50mm H&L Protective Collar Supplied Unboxed
  • Product Type
    Compounding Pad
  • Inner Diameter
    115mm
  • Size
    150 x 50mm
  • Colour
    White
  • Collar Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome