Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Bench, Off-hand & Pedestal Wheels
150x16x12.7mm DA801N8VC10 Grinding Wheel
Order Code:
ZT3937416S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/abrasives/bench-off-hand-and-pedestal-wheels/150x16x12-7mm-da801n8vc10-grinding-wheel/p/ZT3937416S
Add to quotation
View all Bench, Off-hand & Pedestal Wheels
Description
Description unavailable
Specifications
Specifications for 150x16x12.7mm DA801N8VC10 Grinding Wheel
Grade
Fine
Medium
Model Number
1022738
Diameter
150mm
MFR Part No.
1022738
Thickness
16mm
Grain Designation
DA801N8VC10
Abrasive Material
Aluminium Oxide
Bore
12.7mm
Grain Size
A80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome