Grinding Wheels - White Aluminium Oxide


£5.19 Inc VAT (20%)
Up to 4% off

See 8 Product Variants
£5.19

Description

Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.

All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.

Type 1 Plain

Feature Attributes

Abrasive Material:
White Aluminium Oxide
Bond Type:
Vitrified
Bore:
1-1/4 in
Grain Designation:
Medium
Grade:
Medium
Additional Conformity:
EN12413

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome