Utz Wheel 76X13X6 821 - MAB2350001K

Order Code: ZT3937391S

£12.99 Inc VAT (20%)


Description

UTZ Hard Density (Flexi) Wheels are ideal for reinstating profile/curve on alloy wheels.


Notes
• Images for illustrative purposes only

See full description
Specifications for Utz Wheel 76X13X6 821 - MAB2350001K
  • Diameter
    76mm
  • Abrasive Material
    Silicon Carbide
  • MFR Part No.
    1019770
  • Wheel Type
    Bench Grinding Wheels
  • Bore
    6mm
  • Thickness
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome