Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Bench, Off-hand & Pedestal Wheels
Wheel 12V9 100-2-10-20 D126 PHT C75
By Pferd
Order Code:
ZT1134038P
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/abrasives/bench-off-hand-and-pedestal-wheels/wheel-12v9-100-2-10-20-d126-pht-c75/p/ZT1134038P
Add to quotation
View all Bench, Off-hand & Pedestal Wheels
Description
WHEEL 12V9 100-2-10-20 D126 PHT C75
Specifications
Specifications for Wheel 12V9 100-2-10-20 D126 PHT C75
Suitable For
Tool Machine
Applications
Finishing
Sharpening
Working On Edges
Hole Diameter
20mm
Shape
12V9
External Diameter
100mm
Coating
2mm
10mm
Grit Size
D 126
Application
Working On Edges