Aluminium Oxide Cloth Sanding Roll 50m x 50mm 40G FAIAAOR5040

Order Code: ZT1278273P

£59.99 Inc VAT (20%)


Description

Faithfull Aluminium Oxide Cloth Roll has an economical cloth backing, for hand use on metalwork and for final polishing. Size 50m length, available in 25mm & 50mm widths. Aluminium Oxide Cloth Roll Size 50m x 50mm. Grade 40G.

Specifications for Aluminium Oxide Cloth Sanding Roll 50m x 50mm 40G FAIAAOR5040
  • Grit
    40
  • Diameter
    50mm x 50m
  • MFR Part No.
    FAIAAOR5040
  • Width
    50mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome