0
1
2
3
4

Cartridge Rolls Aluminium Oxide Cloth Taper Type


Select
Select
£0.79 Inc VAT (20%)


See all variants from £0.79

Description

Cartridge Rolls Aluminium Oxide Cloth Rolls used for weld flash removal, deburring, blending and polishing applications.

Features and Benefits
• Spirally wound cloth rolls wear in use, constantly exposing new abrasive
• Tapered type which is ideal for angles, corners and irregular or concave surfaces

Notes
• An appropriate steel mandrel must be used to secure the abrasive to the tool
• Available in two types

See full description

Feature Attributes

Cartridge Shape:
Taper
Abrasive Material:
Aluminium Oxide
Maximum Operating Speed:
22,000 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome