4.5mm Diameter Std. White Pencil Type Brush

4.5mm Diameter Std. White Pencil Type Brush

Order Code: ZT3297029S

£1.12each Inc VAT (20%)
£11.20 minimum order value
£1.195.5% off
QuantityPriceDiscount
1 - 19£1.120%
20 - 49£1.083.5%
50 - 99£1.038%
100 - 199£0.9911.5%
200 +£0.9416%

Minimum order quantity: 10.

Description

Hyprez Five Star Brushes - Shank dia: 2.4mm.
Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond.
Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

See full description
Specifications for 4.5mm Diameter Std. White Pencil Type Brush
  • MFR Part No.
    B007
  • Brush Type
    Standard
  • Product Type
    Brush
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome