0
1
2

511S EZ SpeedClic Finishing Abrasive Buffs G180 & G280

Order Code: ZT1034784X

£4.09 Inc VAT (20%)


Description

• Shank diameter: 3,2 mm
• Working diameter: 25,0 mm
• Grit: 180 / 280
• Width: 24,0 mm
• Maximum RPM: 20.000 1/min
• Length: 24,0
• Height: 9,0

See full description
Specifications for 511S EZ SpeedClic Finishing Abrasive Buffs G180 & G280
  • MFR Part No.
    511S
  • Brush Type
    Heavy Duty
  • Shank Diameter
    3.2mm
  • Maximum RPM
    20.000
  • Bristle Material
    Steel
  • Mounting Type
    Arbor Hole
  • Shaft Diameter
    3.2mm
  • Bristle Type
    Crimped Wire