0
1

Wash Brush With 1.8m - 3.2m Extending (Flow Through)

Order Code: ZT2116367S

Qty of 6 for
£311.94 Inc VAT (20%)
£51.99 each

This product must be ordered in multiples of 6

Description

Heavy duty flow thru water fed brush with extra long extending handle, ideal for cleaning larger vehicles, conservatories, decking, caravans, PSV, windows and more. The angled wide-head brush has super soft, non-marking bristles to loosen dirt and debris effectively whilst the continuous flow of water washes the dirt away for faster cleaning. The twist and pull telescopic handle is easy to adjust to length from 1.8m to an impressive 3.2m. The wash brush has a quick connector hose attachment with an on/off valve for controlled water usage, perfect for cleaning large, heavily soiled areas. Heavy duty, flow thru water fed wash brush for fast, efficient cleaning with on/off valve on the handle for controlled water usage.Extending extra long reach handle with an easy twist & pull telescopic action; length range: 1.8m - 3.2m. Brush head size: 300 x 150mm, loaded with super soft, non marking bristles. Strong, light aluminium handle reduces fatigue when used for long periods.

See full description
Specifications for Wash Brush With 1.8m - 3.2m Extending (Flow Through)
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome