Cubitron II Cut-off Wheel 75mm x1mm x 9.53mm PN33456 Pack of 5

Order Code: ZT5130723S

£24.99 Inc VAT (20%)


Description

High cut rate
Improve productivity and efficiency in the workshop
Get long-lasting performance
Cuts through most materials, incl. high strength steel




Suggested Applications

See full description
Specifications for Cubitron II Cut-off Wheel 75mm x1mm x 9.53mm PN33456 Pack of 5
  • Thickness
    1mm
  • Centre Hole
    Straight Hole
  • Suitable Materials
    Steel
  • Diameter
    75mm
  • Grain Designation
    60
  • Maximum Operating Speed
    100m/s
  • Maximum RPM
    25465rpm
  • Abrasive Material
    Ceramic
  • MFR Part No.
    7100032406
  • Applications
    Cutting
  • Model Number
    33456
  • Bore Diameter
    9.53mm
  • Type
    Type 41
  • Series
    Cubitron 2
  • Grade
    Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome