Phoenix Ultra Thin Cutting Disc 115mm x 0.75mm x 22mm

Order Code: ZT4947601S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Abracs Phoenix Ultra Thin Cutting Disc 115mm x 0.75mm x 22mm A superior quality European manufactured Ultra Thin Cutting Disc produced to O.S.A. Safety standards. Extremely fast and precise cutting with minimal effort required. Phoenix discs have been developed for precision cutting sheet metal and with strengthened core stability for reduced vibration Exceptional speed & controlled cutting Strengthened core stability for reduced vibration Precision cutting & consistent wear rate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Phoenix Ultra Thin Cutting Disc 115mm x 0.75mm x 22mm
  • Thickness
    0.75mm
  • Product Type
    Ultra Thin Cutting Disc
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome