115 x 3.0 x 22.23mm A24 V-BF42 Inox Cutting Disc

Order Code: ZT3741772S

£1.53each Inc VAT (20%)
£38.25 minimum order value

Minimum order quantity: 25.

Description

This durable cutting disc ensures quick cutting times with every job and has a very long product lifespan. It is a comfortable, efficient and high performing tool that is both reliable and tough.

Features and Benefits
• Quick cutting times
• Long product lifespan
• Comfortable to use

Typical Applications
• Standard cutting applications

See full description
Specifications for 115 x 3.0 x 22.23mm A24 V-BF42 Inox Cutting Disc
  • Thickness
    3mm
  • Centre Hole
    Centre Hole
  • Maximum RPM
    13300rpm
  • Maximum Operating Speed
    80m/s
  • Abrasive Material
    Aluminium Oxide
  • Bore
    22.23mm
  • Hardness
    Very Hard
  • Grade
    Coarse
  • Grain Size
    24-Coarse
  • MFR Part No.
    66252831169
  • Type
    Type 42
  • Suitable For
    Steel
    Stainless Steel
  • Grain Designation
    A24V-BF42
  • Diameter
    115mm
  • Grit
    24
  • Applications
    Grinding
  • Series
    Industrial Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome