115mm Cutting Disc for Steel

Order Code: ZT3085313S

£0.51 Inc VAT (20%)
£0.5913.5% off


Description

115mm Cutting Disc For Stainless Steel
115 x 1.0 x 22.2mm cutting disc, maximum 13300rpm. Suitable for most 115mm angle grinders

Specifications for 115mm Cutting Disc for Steel
  • Product Type
    Cutting Disc
  • Maximum RPM
    13300
  • Bore Size
    22.2mm
  • Diameter
    115mm
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome