115mm x 1.6mm Thin Cut Disc Metal Inox Slitting Disc 180 x 1.6 x 22.23mm 20A46RBF

Order Code: ZT3113045S

£3.39 Inc VAT (20%)


Description

ABRACS 115mm x 1.6mm THIN CUT DISC Metal | INOX Slitting Disc Ø180 x 1.6 x 22.23mm 20A46RBF

Ideal for cutting mild steel, stainless steel, and other metals
Thin design for fast cutting
High-quality abrasive grit for long life
Safety guard prevents sparks and flying debris
Ergonomic handle for comfortable use
This Abracs thin cut disc is perfect for cutting mild steel, stainless steel, and other metals. The thin design makes it ideal for fast cutting, while the high-quality abrasive grit ensures long life. The safety guard prevents sparks and flying debris, and the ergonomic handle makes for comfortable use.

Features:

Ideal for cutting mild steel, stainless steel, and other metals
Thin design for fast cutting
High-quality abrasive grit for long life
Safety guard prevents sparks and flying debris
Ergonomic handle for comfortable use
Benefits:

Fast and efficient cutting
Long life and durability
Safety and protection
Comfort and ease of use
Specifications:

Diameter: 115mm
Thickness: 1.6mm
Hole size: 22.23mm
Type: Thin cut disc
Material: Metal
Grit: A46RBF
Application: Cutting mild steel, stainless steel, and other metals
Order your Abracs thin cut disc today and experience the difference!

See full description
Specifications for 115mm x 1.6mm Thin Cut Disc Metal Inox Slitting Disc 180 x 1.6 x 22.23mm 20A46RBF
  • Diameter
    115mm
  • Type
    Thin cut disc
  • Thickness
    1.6mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome