115x0.8x22.23mm A60V-BF42 D Piece Cutting Wheel

Order Code: ZT4271683S

£1.69 Inc VAT (20%)


Description

The Flexovit mega line discs provide excellent performance along with high level metalworking results. Being a versatile disc they are suited to a range of applications, maximising productivity and efficiency. Through the advanced technology and precision engineering stability, reliability and comfort is provided during tasks.

Features & Benefits
• Increase productivity with a medium-grade wheel designed for efficient cutting on stainless steel/inox surfaces
• Experience stable and comfortable cutting thanks to sharp zirconia grain and reinforced resin bond
• Ensure workpiece integrity with freedom from iron, sulphur, and chlorine contamination

Typical Applications
• These discs are for use on angle grinders

See full description
Specifications for 115x0.8x22.23mm A60V-BF42 D Piece Cutting Wheel
  • Diameter
    115mm
  • Type
    Type 42
  • Grade
    Coarse
  • Abrasive Material
    Aluminium Oxide
  • Grit
    60
  • Applications
    Cutting
  • MFR Part No.
    66252833241
  • Suitable For
    Metal
    Stainless Steel
  • Thickness
    0.8mm
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome