0
1

115X1.0X22.23-T41 NOR-SB4 INOXA46Z Cutting Disc

Order Code: ZT1427156S

£1.79 Inc VAT (20%)
£2.0914% off


Description

Super Bleu 5 cutting discs provide longer life and quicker cutting as well as excellent user comfort whilst in operation.

Features and Benefits
• High performance grains and new upgraded quality
• Fast, straight, clean and burr free cutting reduces the need for rework
• Quick cutting and comfortable user operation

Typical Applications
• Cutting

See full description
Specifications for 115X1.0X22.23-T41 NOR-SB4 INOXA46Z Cutting Disc
  • Disc Diameter
    115mm
  • MFR Part No.
    66252833211
  • Thickness
    1.0mm
  • Type
    Type 41
  • Abrasive Material
    Aluminium Oxide
  • Grit
    46
  • Grade
    Fine/Medium
  • Series
    Super Bleue 4
  • Bore
    22.23mm
  • Diameter
    115mm
  • Applications
    Cutting
  • Centre Hole
    Straight Hole
  • Suitable For
    Steel
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome