Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
115X2.5X22.23MM A24V-BF41 Inox Flat Cutting Wheel
By Flexovit
Order Code:
ZT1034885X
£1.32
each
Inc VAT (20%)
£33.00 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
10-15
working days
Available
GBP
33.00
https://www.zoro.co.uk/shop/abrasives/cutting/115x2-5x22-23mm-a24v-bf41-inox-flat-cutting-wheel/p/ZT1034885X
Add to quotation
View all Cutting
Description
Type 41 Flat Reinforced Cutting
Specifications
Technical Information
Specifications for 115X2.5X22.23MM A24V-BF41 Inox Flat Cutting Wheel
Disc Diameter
115mm
Thickness
2.5mm
Abrasive Material
Aluminium Oxide
MFR Part No.
66252829283
Grain Size
24-Coarse
Series
Inox
Type
Flat Metal Cutting Discs
Grain Designation
24 Grit
Bore
16mm
Grade
Coarse
Diameter
115mm
Width
2.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome