0
1

115x3.2x22.23mm C30R Vulcan Grinding Disc

Order Code: ZT4302051S

£2.19each Inc VAT (20%)
£54.75 minimum order value
QuantityPriceDiscount
1 - 49£2.190%
50 - 99£2.104%
100 - 199£2.018%
200 +£1.9312%

Minimum order quantity: 25.

Description

The Norton Vulcan stone depressed centre cutting discs provide high versatility and reliability. Excelling in aerospace, automotive, foundry, fabrication and other specialised areas, Vulcan wheels meet diverse cutting and grinding needs across steel, stainless steel, cast iron, and stone applications. These discs offer optimal performance at a competitive price point making them an ideal cutting solution.

Features & Benefits
• Enjoy exceptional value with superior performance
• Versatile for stone and universal applications
• Cost-effective solution for efficient, high quality, clean cutting

Typical Applications
• These discs are for use with an angle grinder

See full description
Specifications for 115x3.2x22.23mm C30R Vulcan Grinding Disc
  • Thickness
    3.2mm
  • Maximum Operating Speed
    80m/s
  • Applications
    Cutting
  • Abrasive Material
    Silicon Carbide
  • Series
    Vulcan
  • Type
    Type 42
  • Bore
    22.23mm
  • MFR Part No.
    66252925500
  • Grade
    Medium
  • Suitable For
    Stainless Steel
    Metal
    Stone
    Steel
  • Diameter
    115mm
  • Grit
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome