125x2.5x22.23mm A24V-BF42 Inox D Piece Long Life Disc

Order Code: ZT4271590S

£1.49each Inc VAT (20%)
£37.25 minimum order value

Minimum order quantity: 25.

Description

The Flexovit long life cutting-off grinding wheels provide durability and efficiency for industrial cutting and grinding tasks. Being a hard grade, they have a long life for usage on stainless steel and inox applications. The coarse aluminium oxide grit maintains its cut speed throughout the discs lifespan, keeping productivity high and lowering costs.

Features & Benefits
• This disc is free of iron, sulphur and chlorine meaning there is no workplace contamination
• Can cut both ferrous and non-ferrous metals along with a range of building materials found in industrial environments such as construction, metal fabrication and welding
• Being a long-lasting disc, it allows for more use out of a singular disc which in turn, reduces costs

Typical Applications
• This disc is for use on an angle grinder

See full description
Specifications for 125x2.5x22.23mm A24V-BF42 Inox D Piece Long Life Disc
  • Diameter
    125mm
  • Type
    Type 42
  • Grade
    Coarse
  • MFR Part No.
    66252831174
  • Bore
    22.23mm
  • Abrasive Material
    Aluminium Oxide
  • Applications
    Cutting
  • Suitable For
    Steel
    Stainless Steel
  • Grit
    24
  • Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome