125X2.5X22.23MM Quatum Cutting Disc Flat

Order Code: ZT3613819S

£3.49 Inc VAT (20%)


Description

Redefine your cutting experience with the Quantum3 metal cutting disc, delivering consistent power, refined control, and unmatched comfort, ensuring each job is completed effortlessly and with precision. This disc's durability outlasts all others, ensuring a longer-lasting and cost-effective cutting solution.

Features and Benefits
• Sharp ceramic grain ensures a precise, clean cut through metal
• Premium aggressive NorZon heavy-duty grain for superior performance
• Revolutionary patent-pending bond technology for extended disc life
• Unparalleled longevity allows more cuts per disc

Typical Applications
• Steel cut-off
• Metal fabrication
• Construction
• Automotive tasks
• DIY projects

See full description
Specifications for 125X2.5X22.23MM Quatum Cutting Disc Flat
  • Abrasive Material
    NorZon
  • Suitable For
    Steel
  • Bore
    22.23mm
  • Grit
    24
  • Thickness
    2.5mm
  • Maximum Operating Speed
    80m/s
  • Grade
    Coarse
  • Diameter
    125mm
  • Series
    Quantum
  • Type
    Type 41
  • MFR Part No.
    66252845954
  • Grain Designation
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome