0
1

180X1.6X22.23-T41 Nor-Bdx A46T Cutting Disc

Order Code: ZT1427347S

£2.99 Inc VAT (20%)


Description

BDX is the standard range of cutting-off and grinding wheels for portable and fixed machines.
They offer versatility for most applications at a very competitive price level, providing comfortable operation and great efficiency.

Features and Benefits
• Comfortable to operate with a great cutting efficiency
• Features no Fe/Cl/S to ensure zero contamination on stainless steel

Typical Applications
• Cutting

See full description
Specifications for 180X1.6X22.23-T41 Nor-Bdx A46T Cutting Disc
  • Disc Diameter
    180mm
  • Thickness
    1.6mm
  • Grit
    46
  • MFR Part No.
    66252832631
  • Abrasive Material
    Aluminium Oxide
  • Centre Hole
    Straight Hole
  • Type
    Type 41
  • Grade
    Fine/Medium
  • Suitable For
    Steel
  • Diameter
    180mm
  • Applications
    Cutting
  • Bore
    22.23mm
  • Series
    BDX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome