180X3.2X22.23MM BDX Type-42 DPC Disc - Metal

Order Code: ZT1034898X

£1.69each Inc VAT (20%)
£42.25 minimum order value

Minimum order quantity: 25.

Description

A range of discs for all angle-grinding of both metal (aluminium oxide) and stone (silicon carbide).

Specifications for 180X3.2X22.23MM BDX Type-42 DPC Disc - Metal
  • Applications
    Cutting
  • Grit
    36
  • Thickness
    3.2mm
  • Abrasive Material
    Aluminium Oxide
  • Suitable For
    Steel
  • Bore
    22.23mm
  • Type
    Type 41
  • Grade
    Medium
  • MFR Part No.
    66252831525
  • Centre Hole
    Straight Hole
  • Series
    BDX
  • Diameter
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome