230mm (9") Metal Cutting Disc

Order Code: ZT3521382S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

DURABLE: This 230mm (9") metal cutting disc is made from high quality, fully resin bonded aluminium MPA certified to EN12413:2019. FEATURES: With a 230mm x 3mm x 22.23mm bore, it is designed for use with 230mm angle grinders up to a maximum speed of 6600 rpm.

Specifications for 230mm (9") Metal Cutting Disc
  • Bond Type
    Resin Bonded
  • Thickness
    3mm
  • Material
    Metal
  • Product Type
    Metal Cutting Disc
  • Diameter
    230mm (9")
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome