Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
230x2.5x22.23mm A24V-BF41 Inox Flat Cutting Wheel
By Flexovit
Order Code:
ZT3934147S
£3.09
each
Inc VAT (20%)
£77.25 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
10-15
working days
Available
GBP
77.25
https://www.zoro.co.uk/shop/abrasives/cutting/230x2-5x22-23mm-a24v-bf41-inox-flat-cutting-wheel/p/ZT3934147S
Add to quotation
View all Cutting
Description
Type 41 Flat Reinforced Cutting
Specifications
Specifications for 230x2.5x22.23mm A24V-BF41 Inox Flat Cutting Wheel
MFR Part No.
66252829288
Abrasive Material
Aluminium Oxide
Grain Size
24-Coarse
Grain Designation
24 Grit
Type
Flat Metal Cutting Discs
Bore
16mm
Series
Inox
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome