0
1

230x3.4x22.23mm A24V-BF42INOX DPC Long Life Disc

Order Code: ZT1039090P

£2.99each Inc VAT (20%)
£74.75 minimum order value

Minimum order quantity: 25.

Description

This grinding wheel has a coarse aluminium oxide grain, which is high performing and delivers an excellent cut ratio. It grinds and cuts easily through ferrous and non-ferrous metals, and is long lasting and versatile. It has a long lifespan.

Features and Benefits
• Grinds and cuts hard to reach areas
• High performing, coarse aluminium oxide abrasive
• Long product lifespan
• Excellent cut ratio

Typical Applications
• Welding
• Pipe
• Construction
• Foundry
• Metal fabrication

See full description
Specifications for 230x3.4x22.23mm A24V-BF42INOX DPC Long Life Disc
  • Maximum RPM
    6650rpm
  • Centre Hole
    Centre Hole
  • Maximum Operating Speed
    80m/s
  • Abrasive Material
    Aluminium Oxide
  • Grain Size
    24-Coarse
  • Grit
    24
  • Diameter
    230mm
  • MFR Part No.
    66252831197
  • Grain Designation
    A24V-BF42
  • Hardness
    Very Hard
  • Suitable For
    Steel
    Stainless Steel
  • Series
    Industrial Line
  • Type
    Type 42
  • Grade
    Coarse
  • Applications
    Grinding
  • Bore
    22.23mm
  • Thickness
    3.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome