2608600706 300mm Mcd Standard for Metal Bonded

Order Code: ZT3108514S

£5.49 Inc VAT (20%)


Description

Expert for Metal Cutting Disc provides powerful cutting performance in metal with maximum safety
The 2608600706 from Bosch has a 300mm diameter, 20mm bore diameter and thickness of 3.5mm. The straight cutting disc is appropriate for petrol-driven freehand cutting machines.

Features:
A premium aluminium oxide disc with advanced phenol resin copes with demanding applications with good results
Precision-manufactured fibreglass net for high stability and safety when cutting
Bosch cutting discs comply with the maximum safety requirements, such as EN 12413, FEPA and oSa
It is compatible with chop saws and pendulum-action cutters
Specification:
Thickness: 3.5mm
Bore diameter: 20mm
Diameter: 300mm

See full description
Specifications for 2608600706 300mm Mcd Standard for Metal Bonded
  • Bore Diameter
    20mm
  • Thickness
    3.5mm
  • Product Type
    Cutting Disc
  • Diameter
    300mm
  • Material
    Aluminium oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome