0
1

2608602202 Standard for Ceramic Diamond Cutting Disc 125mm

Order Code: ZT3483771S

£12.29 Inc VAT (20%)


Description

Bosch 2608602202 Standard For Ceramic Diamond Cutting Disc 125mm
The Bosch 2608602202 Diamond Cutting Disc is designed for use on ceramic and tile. It has a 125mm diameter and gives a 1.6mm cutting width. It gives exact accurate cutting results in all types of tile thanks to its continuous cutting rim.

Features:
To be used with an angle grinder or circular saw
This diamond cutting disc is suitable for cutting ceramics, porcelain, tile and fine stoneware
Specification:
Diameter: 125mm
Bore diameter: 22.23mm
Cutting width: 1.6mm
Segment height: 7mm

See full description
Specifications for 2608602202 Standard for Ceramic Diamond Cutting Disc 125mm
  • Segment Height
    7mm
  • Material
    Diamond
  • Bore Diameter
    22.23mm
  • Diameter
    125mm
  • Product Type
    Diamond Cutting Disc
  • Cutting Width
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome