2608603255 Standard for Inox Rapido Straight Cutting Discs 125mm (Box of 10)

Order Code: ZT2603566S

£11.99 Inc VAT (20%)


Description

Bosch 2608603255 Standard for Inox Rapido Straight Cutting Discs 125mm (Box of 10) The Bosch 2608603255 is a pack of 10, WA 60 T BF Standard for Inox Cutting Discs measuring 125mm in diameter in a tin. The disc is made of aluminium oxide specifically designed for use with Inox. It is free of ferrous, sulphurous and chlorinated fillers. Use this disc for cutting Inox. It is compatible with Bosch angle grinders. Features: An aluminium oxide disc specifically designed for use on Inox Free of ferrous, sulphurous and chlorinated fillers The Standard for Inox Cutting Disc is a reliable choice for working on Inox Bosch cutting discs comply with the maximum safety requirements, such as EN 12413 Specification: Quantity: 25 Specification: WA 60 T BF Diameter: 125mm Bore diameter: 22.23mm Thickness: 1.0mm

See full description
Specifications for 2608603255 Standard for Inox Rapido Straight Cutting Discs 125mm (Box of 10)
  • Product Type
    Cutting Discs
  • Abrasive Material
    Aluminium Oxide
  • Bore Diameter
    22.23mm
  • Thickness
    1mm
  • Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome