2608900532 Xlock Expert Diamond Metal Wheel Cutting Disc 115mm

Order Code: ZT2626173S

£16.99 Inc VAT (20%)
£18.9910.5% off


Description

The Bosch 2608900532 X-LOCK Expert Diamond Metal Wheel Cutting Disc lasts up to 100x longer than Bosch 2608603169 Cutting Disc
The Bosch 2608900532 has an exceptionally durable cutting edge using Bosch Diamond Technology. Cutting metals such as steel and cast iron has traditionally been tough on angle grinder discs, and many workers are familiar with the chemical smell of bonded discs burning away while they cut. With the EXPERT Diamond Metal Wheel, this smell can be consigned to the past – as can regular trips to a shop to buy new metal discs. For tradespeople and construction workers who are fed up with burning through bonded discs and money, the Bosch EXPERT Diamond Metal Wheel X-LOCK Diamond Disc offers a whole new way of cutting metal.

Features:
Long Life Cutting Metal
Exceptionally durable cutting edge using Bosch Diamond Technology
Does not shatter, no chemical smell, no expiry date
Click it on with X-LOCK – the fastest accessory-changing system on the market. Also fits nut and thread angle grinders
Specification:
Part number: 2608900532
Diameter: 115mm
Bore diameter: 22.23mm
Pack quantity: 1

See full description
Specifications for 2608900532 Xlock Expert Diamond Metal Wheel Cutting Disc 115mm
  • Product Type
    Cutting Disc
  • Bore Diameter
    22.23mm
  • Pack Quantity
    1
  • Diameter
    115mm
  • Abrasive Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome