0
1

2608901192 Expert Xlock Carbide Multi Cutting Disc 115X1X22.23MM

Order Code: ZT2113701S

£11.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These cutting discs make angle grinders more versatile tools, adding the ability to easily cut a range of softer materials such as wood, plastic and modern composites as well as harder materials. The discs utilise sharp carbide grits on the rim which are joined to a steel body by a laser technique for an extra strong bond. The disc maintains effective sharpness throughout its long lifespan, ensuring consistent high performance.

Features and Benefits
• Cuts materials that other angle grinders often cannot
• Bosch Carbide Technology ensures excellent durability
• Laser joined grits for a strong bond

Typical Applications
• Used with an angle grinder to cut a variety of materials
• Ideal for cutting wood and embedded screws and nails
• Plastic and modern composites

See full description
Specifications for 2608901192 Expert Xlock Carbide Multi Cutting Disc 115X1X22.23MM
  • MFR Part No.
    2608901192
  • Abrasive Material
    Carbide
  • Centre Hole
    X-LOCK
    Straight Hole
  • Type
    Type 41
  • Suitable For
    Steel
  • Series
    X-Lock Expert
  • Maximum Operating Speed
    80m/s
  • Diameter
    115mm
  • Applications
    Cutting
  • Thickness
    1mm
  • Bore
    22.23mm
  • Maximum RPM
    12250rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome