2608901192 Xlock Carbide Multi Wheel Cutting Disc 115mm

Order Code: ZT2626247S

£13.99 Inc VAT (20%)

Currently unavailable

Description

Bosch 2608901192 Click it on with X-LOCK – the fastest accessory-changing system on the market. Also fits nut and thread angle grinders
Professionals value angle grinders for their ability to cut tough materials like concrete, stone and metal. With the Bosch 2608901192 Carbide Multi Wheel a grinder can be even more efficient, cutting all kinds of softer materials such as wood, plastic and modern composites. With the EXPERT Carbide Multi Wheel, your angle grinder becomes even more versatile. For many tradesmen, it may be the only power tool they need.

Features:
Long Life Cutting Multiple Materials
Exceptional durability is built in with Bosch Carbide Technology
Advanced steel body keeps constant speed and depth
Click it on with X-LOCK – the fastest accessory-changing system on the market. Also fits nut and thread angle grinders
Specification:
Part number: 2608901192
Diameter: 115mm
Bore diameter: 22.23mm
Pack quantity: 1

See full description
Specifications for 2608901192 Xlock Carbide Multi Wheel Cutting Disc 115mm
  • Material
    Carbide
  • Pack Quantity
    1
  • Bore Diameter
    22.23mm
  • Diameter
    115mm
  • Product Type
    Cutting Disc