340946 A646R Supra Kronenflex Cutting Discs 125x1.6x22mm

Order Code: ZT5349649S

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 +£1.316%


Description

A646R Supra Kronenflex cutting discs are characterised by their self-sharpening calcined aluminium oxide abrasive grain and long service life. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The long service life of the discs allows for cost savings due to replacement intervals. Available in a wide range of common industrial sizes.

Features and Benefits
• These discs offer fast cutting times to save time during application
• Self-sharpening abrasive grain keeps discs sharper for longer and increases disc life to save costs
• Available in a range of common industrial sizes to ensure compatibility

Typical Applications
• Steel
• Stainless Steel

See full description
Specifications for 340946 A646R Supra Kronenflex Cutting Discs 125x1.6x22mm
  • Grain Designation
    A36R
  • Centre Hole
    Straight Hole
  • Applications
    Cutting
  • Bore
    22.23mm
  • Grit
    36
  • Thickness
    1.6mm
  • Type
    Type 41
  • Grade
    Medium
  • Maximum Operating Speed
    80m/s
  • Diameter
    125mm
  • Suitable For
    Steel
  • Maximum RPM
    12200rpm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    340946
  • Series
    Kronenflex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome