0
1

350 X 3.0 X 25.4MM T41 BDX A36P Flat Steel Cutting Disc for Petrol & Chop Saws - 66252831488

Order Code: ZT1251819X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This aluminium oxide cutting wheel provides straight, efficient cutting throughout its long lifespan. It is a general purpose abrasive, suitable for all petrol saw and chop saw applications. The mold to shape design of the wheel ensures less vibration during extended use, resulting in increased comfort for the operator.

Features and Benefits
• Straight, fast cutting
• Durable for a long product lifespan
• Mold to shape design results in less vibration

Typical Applications
• Ideal for all petrol saw and chop saw applications

Standards
• oSa / EN 12413 certified

See full description
Specifications for 350 X 3.0 X 25.4MM T41 BDX A36P Flat Steel Cutting Disc for Petrol & Chop Saws - 66252831488
  • Abrasive Material
    Aluminium Oxide
  • Series
    BDX
  • Thickness
    3.0mm
  • Bond Type
    Resinoid Reinforced (BF)
  • Grain Designation
    A36P
  • Bore
    25.4mm
  • MFR Part No.
    66252831488
  • Disc Diameter
    350mm
  • Optimum angle for use
    25-35°
  • Grain Size
    36-Medium
  • Additional Conformity
    Manufactured According to EN12413
  • Hardness
    Soft
  • Type
    Type 41
  • Width
    3mm
  • Diameter
    350mm
  • Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome