5" x 1.0mm 125MM Phoenix II Extra Thin Slitting Disc PHET12510FI

Order Code: ZT3113096S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 +£4.0412%


Description

ABRACS 5" x 1.0mm 125MM PHOENIX II EXTRA THIN SLITTING DISC PHET12510FI

Fast and efficient cutting
Designed for stainless steel, construction steel, and special material samples
Suitable for use in the petro-chemical and food industries
Manufactured to European safety standards
Designed for use with 125mm angle grinders
Max RPM 12, 200
The ABRACS 5" x 1.0mm 125MM PHOENIX II EXTRA THIN SLITTING DISC PHET12510FI is a high-performance cutting disc that is designed for speed and efficiency. It is made from a high-quality material that is resistant to wear and tear, and it is designed to cut through a variety of materials, including stainless steel, construction steel, and special material samples. The disc is also suitable for use in the petro-chemical and food industries. It is manufactured to European safety standards, and it is designed for use with 125mm angle grinders. The maximum RPM for this disc is 12, 200.

Features:

Fast and efficient cutting
Designed for stainless steel, construction steel, and special material samples
Suitable for use in the petro-chemical and food industries
Manufactured to European safety standards
Designed for use with 125mm angle grinders
Max RPM 12, 200
Benefits:

Cuts through a variety of materials quickly and easily
Resistant to wear and tear
Suitable for use in a variety of industries
Manufactured to high safety standards
Easy to use
Applications:

Metalworking
Construction
Manufacturing
Petro-chemical industry
Food industry
Specifications:

Diameter: 5" (125mm)
Thickness: 1.0mm
Hole diameter: 22mm
Max RPM: 12, 200
Order your ABRACS 5" x 1.0mm 125MM PHOENIX II EXTRA THIN SLITTING DISC PHET12510FI today!

See full description
Specifications for 5" x 1.0mm 125MM Phoenix II Extra Thin Slitting Disc PHET12510FI
  • Thickness
    1.0mm
  • Diameter
    5" (125mm)
  • Product Type
    Slitting Disc
  • Hole Diameter
    22mm