Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
A-83587 A30 DPC Cutting Disc for Metal, 100 x 3.0 x 16mm
By Makita
Order Code:
ZT3937552S
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
8-11
working days
Available
GBP
4.45
https://www.zoro.co.uk/shop/abrasives/cutting/a-83587-a30-dpc-cutting-disc-for-metal-100-x-3-0-x-16mm/p/ZT3937552S
Add to quotation
View all Cutting
Description
Metal cutting disc.
Images is for illustration purposes only. Please refer to product description.
Specifications
Specifications for A-83587 A30 DPC Cutting Disc for Metal, 100 x 3.0 x 16mm
Thickness
3mm
Centre Hole
Straight Hole
Maximum Operating Speed
80m/s
Grade
Medium/Coarse
Optimum angle for use
90°
Type
Type 42
Maximum RPM
15300rpm
MFR Part No.
A-83587
Bore
16mm
Abrasive Material
Aluminium Oxide
Hardness
Hard
Suitable For
Steel
Grit
30
Diameter
100mm
Applications
Cutting
Grain Designation
A30 T
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome