A24EX 115mmx2.5mmx22.23mmD/C Cutting Disc

Order Code: ZT3932375S

£0.99each Inc VAT (20%)
£24.75 minimum order value

Minimum order quantity: 25.

Description

The Kronenflex cutting-off wheels A 24 Extra are the universal choice for off-hand grinding, excelling in metal processing with exceptional speed. Reinforced by strong glass fibre inserts, they boast aggressive abrasive performance and robust hardness, ensuring durability. With an excellent price-performance ratio, these wheels deliver value without compromise.

Features and Benefits
• Exceptional speed for metal processing
• Aggressive abrasive performance
• Robust hardness with strong glass fibre inserts
• Excellent price-performance ratio
• Long service life for durability and reliability

Standards
• EN 12413

See full description
Specifications for A24EX 115mmx2.5mmx22.23mmD/C Cutting Disc
  • Standards Met
    EN 12413
  • Diameter
    115mm
  • Centre Hole
    Straight Hole
  • Applications
    Cutting
  • Series
    A24
  • Maximum RPM
    15300rpm
  • Thickness
    2.5mm
  • MFR Part No.
    188461
  • Suitable For
    Metal
  • Bore
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome