A24EXTRA 300MM Cutting Disc for Petrolsaw Metal

Order Code: ZT3932498S

£6.09each Inc VAT (20%)
£60.90 minimum order value
£6.9912.5% off

Minimum order quantity: 10.

Description

The A 24 Extra Kronenflex large cutting-off wheel offers universal metal cutting capabilities, ideal for both professionals and DIY enthusiasts. Crafted for durability, it ensures longevity and delivers uniform cuts on various metal materials. With optimal cutting performance and consistent results in varied conditions, it's a reliable choice for workshops, construction sites, and metalworking facilities.

Features and Benefits
• Versatile cutting for all metals
• Durable construction for longevity
• Uniform cuts on various metal materials
• Optimal cutting performance assured
• Consistent results in varied conditions

Standards
• EN 12413

See full description
Specifications for A24EXTRA 300MM Cutting Disc for Petrolsaw Metal
  • Diameter
    300mm
  • Applications
    Cutting
  • MFR Part No.
    288221
  • Series
    A 24
  • Bore
    22mm
  • Suitable For
    Metal
  • Maximum RPM
    5100rpm
  • Centre Hole
    Straight Hole
  • Standards Met
    EN 12413

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome