A30S Cutting disc - Type 42 Depressed Centre


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

These cutting discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction.

Features and Benefits
• Sharp aluminium oxide grains
• Longer life and higher material removal rates
• For use with all appropriate handheld angle grinders

Notes
• These metal cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY

Feature Attributes

Abrasive Material:
Aluminium Oxide
Additional Conformity:
OSA Approved,Manufactured According to EN12413
Thickness:
3 mm
Series:
General Purpose
Bond Type:
Resinoid Bonded (B)
Optimum angle for use:
90 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome