A346 Extra Cutting Disc 125X1.6X22MM

Order Code: ZT3932450S

£1.39 Inc VAT (20%)
£1.496.5% off


Description

Crafted from self-sharpening cubic aluminium oxide, these discs, free of impurities, ensure precision and extended service life. Ideal for diverse tasks, from shaping steel to cutting thin-walled profiles. Choose from three quality classes for enhanced, consistent performance.

Features and Benefits
• Versatile use on steel and stainless steel
• Self-sharpening cubic aluminium oxide
• Minimal burr formation for precision
• Extended service life
• Three quality classes for enhanced performance
• Tested to comply with European safety standards and oSa directives

Standards
• EN 12413

See full description
Specifications for A346 Extra Cutting Disc 125X1.6X22MM
  • Standards Met
    EN 12413
  • Suitable For
    Stainless Steel
    Steel
  • Series
    A346
  • Centre Hole
    Straight Hole
  • Thickness
    1.6mm
  • MFR Part No.
    340938
  • Applications
    Cutting
  • Bore
    22.2mm
  • Maximum RPM
    13300rpm
  • Diameter
    125mm
  • Abrasive Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome