Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
A46TZ 100x1.6x16mm Cutting Disc
By Klingspor
Order Code:
ZT1719761S
£1.79
each
Inc VAT (20%)
£44.75 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
12-15
working days
Available
GBP
44.75
https://www.zoro.co.uk/shop/abrasives/cutting/a46tz-100x1-6x16mm-cutting-disc/p/ZT1719761S
Add to quotation
View all Cutting
Description
Not available.
Specifications
Specifications for A46TZ 100x1.6x16mm Cutting Disc
Abrasive Material
Aluminium Oxide
Grit
46
MFR Part No.
194071
Maximum RPM
15300rpm
Series
Kronenflex
Thickness
1.6mm
Grade
Fine/Medium
Suitable For
Steel
Centre Hole
Straight Hole
Applications
Cutting
Grain Designation
A46TZ
Diameter
100mm
Maximum Operating Speed
80m/s
Type
Type 41
Bore
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome