Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Abracs Proflex DPC Cutting Disc 100 x 3.0 x 16mm - Pack of 25 WCP171X
By VAN LINE
Order Code:
ZT4806955S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/abrasives/cutting/abracs-proflex-dpc-cutting-disc-100-x-3-0-x-16mm-pack-of-25-wcp171x/p/ZT4806955S
Add to quotation
View all Cutting
Description
ABRACS Proflex DPC Cutting Disc 100 x 3.0 x 16mm - Pack of 25
Specifications
Specifications for Abracs Proflex DPC Cutting Disc 100 x 3.0 x 16mm - Pack of 25 WCP171X
Product Type
Abrasive Discs & Brushes
Thickness
3.0mm
Diameter
100mm
Arbor Size
16mm
Pack Quantity
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome